Menu Search
Spring Wound Timers Decorator Spring Wound Timer 30-Min SPST
TORK #A530MW

Decorator Spring Wound Timer 30-Min SPST

SKU # 78626199414
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Switch Type: Decorator Spring Wound Timer
Time Cycle: 30-Min
Operation: Without Hold
Color: White
Switch: SPST
Contacts: 20A at 125V 10A at 250V
Mounting: Flush 1G, (Decorator or Toggle Plate)

Spring Wound Timers: Switch Type - Decorator Spring Wound Timer; Time Cycle - 30-Min; Operation - Without Hold; Color - White; Switch - SPST; Contacts - 20A@125V 10A@250V; Mounting - Flush 1G, (Decorator or Toggle Plate)