The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
TORK #A506HW

Spring Wound Timer, 6-Hr, Without Hold, SPDT, White

SKU # 78626115118 Manufacturer Series: A Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Decorator Spring Wound Timer
Time Cycle: 6-Hr
Operation: Without Hold
Color: White
Switch: SPDT
Contacts: 20A at 125V 10A at 277V
Mounting: Single Gang Wall Plate

TOR A506HW 6HR-SPRING-WOUND-TMR