Menu Search
COMMANDER #CI72151-K

Steel Square Outlet Box 4-11/16 x 1-1/2

SKU # 62253841216
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Square Outlet Box
Height: 4-11/16 in.
Width: 4-11/16 in.
Depth: 1-1/2 in.
Capacity - cu-in: 30
Material: Steel
Knockouts/​Sides-Bottom: (10)1/2"(6)3/4 - (4)1/2"(2)3/4)

Square Boxes with Covers: Type - Square Outlet Box; Box Height in inch - 4-11/16; Box Width in inch - 4-11/16; Box Depth - in - 1-1/2; Capacity - cu-in - 30.0; Material - Steel; Knockouts/Sides-Bottom - (10)1/2"(6)3/4 - (4)1/2"(2)3/4)