Menu Search
COMMANDER #CI72171-1

Steel Square Outlet Box 4-11/16 x 2-1/8

SKU # 62253841212
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Square Outlet Box
Height: 4-11/16 in.
Width: 4-11/16 in.
Depth: 2-1/8 in.
Capacity - cu-in: 42
Material: Steel
Knockouts/​Sides-Bottom: (2)3/4"(6)1" - (4)1/2"(2)3/4"

Square Boxes with Covers: Type - Square Outlet Box; Box Height in inch - 4-11/16; Box Width in inch - 4-11/16; Box Depth - in - 2-1/8; Capacity - cu-in - 42.0; Material - Steel; Knockouts/Sides-Bottom - (2)3/4"(6)1" - (4)1/2"(2)3/4"