Menu Search
ABB #BC52151-KSSX

Steel Square Outlet Box 4 x 1-1/2

SKU # 62253800164
Type: Square Outlet Box
Height: 4 in.
Width: 4 in.
Depth: 1-1/2 in.
Capacity - cu-in: 21
Material: Steel
Knockouts/​Sides-Bottom: (4)1/2"(6)1/2-3/4E - (2)1/2"(2)1/2-3/4E
Mounting Hardware: Bracket, Wrap Metal Stud, 2-1/2 in. - 3-5/8 in.

Square Boxes with Covers: Type - Square Outlet Box; Box Height in inch - 4; Box Width in inch - 4; Box Depth - in - 1-1/2; Capacity - cu-in - 21.0; Material - Steel; Knockouts/Sides-Bottom - (4)1/2"(6)1/2-3/4E - (2)1/2"(2)1/2-3/4E; Mounting Hardware - Bracket, Wrap Metal Stud, 2-1/2" - 3-5/8"