(0)

COMMANDER #BC52171KSSXNG

Steel Square Outlet Box 4 x 2-1/8

SKU: 62253812894
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Square Outlet Box
Box Height in inch: 4 in.
Box Width in inch: 4 in.
Box Depth - in: 2-1/8 in.
Capacity - cu-in: 30
Material: Steel
Knockouts/Sides-Bottom: (7)1/2 in.(3)3/4 in. - (4)1/2 in. (2)3/4 in.
Mounting Hardware: Bracket, Wrap Metal Stud, 2-1/2 in.-6 in.
Manufacturer Brand: Iberville? SSX-NG
Description
Square Boxes with Covers: Type - Square Outlet Box; Box Height in inch - 4; Box Width in inch - 4; Box Depth - in - 2-1/8; Capacity - cu-in - 30.0; Material - Steel; Knockouts/Sides-Bottom - (7)1/2 in.(3)3/4 in. - (4)1/2 in. (2)3/4 in.; Mounting Hardware - Bracket, Wrap Metal Stud, 2-1/2 in.-6 in.; Additional Information - Support boxes solidly between steel studs � no need to build additional support; Manufacturer Brand - Iberville� SSX-NG
Additional Info: Support boxes solidly between steel studs - no need to build additional support