Menu Search
ABB #CI-52171-1-SSX-1

Steel Square Outlet Box 4 x 2-1/8

SKU # 62253806580
Type: Square Outlet Box
Height: 4 in.
Width: 4 in.
Depth: 2-1/8 in.
Capacity - cu-in: 30
Material: Steel
Knockouts/​Sides-Bottom: (4)1" - (4)1/2"(2)3/4"
Mounting Hardware: Bracket, Wrap Metal Stud, 2-1/2 in. - 3-5/8 in.

Square Boxes with Covers: Type - Square Outlet Box; Box Height in inch - 4; Box Width in inch - 4; Box Depth - in - 2-1/8; Capacity - cu-in - 30.0; Material - Steel; Knockouts/Sides-Bottom - (4)1" - (4)1/2"(2)3/4"; Mounting Hardware - Bracket, Wrap Metal Stud, 2-1/2" - 3-5/8"