(0)

COMMANDER #CI52171-1

Steel Square Outlet Box 4 x 2-1/8

SKU: 62253841205
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Square Outlet Box
Box Height in inch: 4 in.
Box Width in inch: 4 in.
Box Depth - in: 2-1/8 in.
Capacity - cu-in: 30
Material: Steel
Knockouts/Sides-Bottom: (4)1" - (4)1/2"(2)3/4"
Description
Square Boxes with Covers: Type - Square Outlet Box; Box Height in inch - 4; Box Width in inch - 4; Box Depth - in - 2-1/8; Capacity - cu-in - 30.0; Material - Steel; Knockouts/Sides-Bottom - (4)1" - (4)1/2"(2)3/4"