Menu Search
COMMANDER #CI52171-KSB

Steel Square Outlet Box 4 x 2-1/8

SKU # 62253841259
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Square Outlet Box
Height: 4 in.
Width: 4 in.
Depth: 2-1/8 in.
Capacity - cu-in: 30
Material: Steel
Knockouts/​Sides-Bottom: (8)1/2"(4)3/4 - (4)1/2"(2)3/4"
Mounting Hardware: Bracket, Mount to Side of Stud

Square Boxes with Covers: Type - Square Outlet Box; Box Height in inch - 4; Box Width in inch - 4; Box Depth - in - 2-1/8; Capacity - cu-in - 30.0; Material - Steel; Knockouts/Sides-Bottom - (8)1/2"(4)3/4 - (4)1/2"(2)3/4"; Mounting Hardware - Bracket, Mount to Side of Stud