Menu Search
COMMANDER #CI52171-KSSX-1

Steel Square Outlet Box 4 x 2-1/8

SKU # 62253806605
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Square Outlet Box
Height: 4 in.
Width: 4 in.
Depth: 2-1/8 in.
Capacity - cu-in: 30
Material: Steel
Knockouts/​Sides-Bottom: (2)1" - (2)1/2"(2)1/2-3/4E
Mounting Hardware: Bracket, Wrap Metal Stud, 2-1/2 in. - 3-5/8 in.

Square Boxes with Covers: Type - Square Outlet Box; Box Height in inch - 4; Box Width in inch - 4; Box Depth - in - 2-1/8; Capacity - cu-in - 30.0; Material - Steel; Knockouts/Sides-Bottom - (2)1" - (2)1/2"(2)1/2-3/4E; Mounting Hardware - Bracket, Wrap Metal Stud, 2-1/2" - 3-5/8"