Menu Search
EATON CROUSE-HINDS SERIES #TP432

Steel Square Outlet Box 4 x 2-1/8

SKU # 78618910432
Type: Square Outlet Box
Height: 4 in.
Width: 4 in.
Depth: 2-1/8 in.
Capacity - cu-in: 30.3
Material: Steel
Knockouts/​Sides-Bottom: (8)3/4" - (3)1/2"(2)3/4"
Clamps: None
Standard Package: 25

Square Boxes with Covers: Type - Square Outlet Box; Box Height in inch - 4; Box Width in inch - 4; Box Depth - in - 2-1/8; Capacity - cu-in - 30.3; Material - Steel; Knockouts/Sides-Bottom - (8)3/4" - (3)1/2"(2)3/4"; Standard Package - 25