You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ROYAL PIPE #H887

Scepter Flanged Junction Box, 8.00 in. L x 8.00 in. W x 7.25 in. D

SKU # 77255547044 Manufacturer Series: Series H
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Square PVC Box
Length: 8 in.
Width: 8 in.
Depth: 7.25 in.

PVC Conduit Device Boxes: Box Type - PVC Conduit Device; Depth - 7 in.; Additional Information - Dimension: 8 x 8 in.

Additional Info: Dimension: 8 x 8 in.