Menu Search
Square Junction Boxes Square PVC Box - 12.00 in x 12.00" x 8.00"
ROYAL PIPE #RJB12128

Square PVC Box - 12.00 in x 12.00" x 8.00"

SKU # 77255545295
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Box Type: Square PVC Box
Length: 12 in.
Width: 12 in.
Depth: 8 in.