(0)

ROYAL PIPE #RJB446

Square PVC Box - 4.00 in x 4.00" x 6.00"

SKU: 77255545315
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Box Type: Square PVC Box
Length: 4 in.
Width: 4 in.
Depth: 6 in.
Description
PVC Conduit Square Boxes: Box Type - Square PVC Box; Length - 4.00 in; Width - 4.00"; Depth - 6.00"