Menu Search
ABB #CIMBS-P

Masonry Box Partition 2.50 in

SKU # 62253843436
Type: Masonry Box Partition
Box Depth: 2.5 in.
Used On: 2-10 Gang Boxes
Material: Steel

Square Outlet Box Adapters: Type - Masonry Box Partition; Box Depth - in - 2.50 in; Used On - 2-10 Gang Boxes; Material - Steel