Menu Search

ABB INSTALLATION PRODUCTS

Steel City® Cover, Outlet Box; Steel; Flat; Square; 4 x 4 in.

(2 Product Options)
  • Type: Outlet Box Cover
  • Dimensions: 4 x 4 in.
  • Cover - Raised: Flat
  • Material: Steel, Pre-Galvanized
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Outlet Box Cover
Dimensions: 4 x 4 in.
Cover - Raised: Flat
Material: Steel, Pre-Galvanized