Menu Search
ABB #BC52-C-49-5/8

Iberville® Square Cornered Tile Cover, 1-Device Cover Opening, Steel

SKU # 62253812628
Type: Square Cornered Tile Cover
Dimensions: 1-Device
Box Depth: 4 in. Square
Cover Opening: Steel
Cover - Raised: Raised 5/8 in.
Box Knockouts/​Sides-Bottom: 4.30 cu-in.
Clamps: 10

T-B BC52-C-49-5/8 4IN-SQ-DEVICE-CVR