Menu Search
NUTEK #WRD

Square Outlet Box Range/Dryer

SKU # 77219700059
Type: Square Outlet Box
Material: Plastic
Application: Range/Dryer
Height: 4.69 in.
Width: 4.69 in.
Depth: 3 in.
Capacity - cu-in: 65
Mounting Hardware: Flange, Offset 1/2 in.
Cable Entry: (4) Hinged Tabs

Square Outlet Box Covers (Nonmetallic): Type - Square Outlet Box; Application - Range/Dryer; Height in inch - 4.69; Width in inch - 4.69; Depth in inch - 3.00; Capacity - cu-in - 65.0; Mounting Hardware - Flange, Offset 1/2"; Cable Entry - (4) Hinged Tabs; Material - Plastic