Menu Search
ABB #BC72-C-6

Square Box Cover 4-11/16 inch Steel 1/2-3/4 in Knockout

SKU # 62253842344
Cover Type: Square Box Cover
Cover Opening: 1/2 - 3/4 in. Knockout
Box Size: 4-11/16 in.
Material: Steel
Raised: Flat
Capacity: 0.0 cubic in.
Standard Package: 25

Square Outlet Box Extension Rings: Cover Type - Square Box Cover; Cover Opening - 1/2-3/4 in Knockout; Box Size - 4-11/16 inch; Material - Steel; Raised - Flat; Capacity - 0.0 cu inch; Standard Package - 25