Menu Search
COMMANDER #BC72-C-1

Square Box Cover 4-11/16 inch Steel Blank

SKU # 62253842342
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Square Box Cover
Cover Opening: Blank
Box Size: 4-11/16 in.
Material: Steel
Raised: Flat
Capacity: 0.0 cubic in.
Standard Package: 50

Square Outlet Box Extension Rings: Cover Type - Square Box Cover; Cover Opening - Blank; Box Size - 4-11/16 inch; Material - Steel; Raised - Flat; Capacity - 0.0 cu inch; Standard Package - 50