Menu Search
ABB #BC52-C-1

Square Box Cover 4 inch Steel Blank

SKU # 62253842300
Cover Type: Square Box Cover
Cover Opening: Blank
Box Size: 4 in.
Material: Steel
Raised: Flat
Capacity: 0.0 cubic in.
Standard Package: 100

Square Outlet Box Extension Rings: Cover Type - Square Box Cover; Cover Opening - Blank; Box Size - 4 inch; Material - Steel; Raised - Flat; Capacity - 0.0 cu inch; Standard Package - 100