Menu Search
NVENT HOFFMAN #Q3030EXTI

Q-Line Square Box Cover 1.97 in. Polycarbonate Blank

SKU # 78351014769
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Square Box Cover
Cover Opening: Blank
Box Size: 1.97 in.
Material: Polycarbonate
Standard Package: 1

Square Outlet Box Extension Rings: Cover Type - Square Box Cover; Cover Opening - Blank; Box Size - 1.97 in.; Material - Polycarbonate; Standard Package - 1