Menu Search
COMMANDER #CI53171-ER

Concrete Ring to Square Box 4

SKU # 62253841140
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Concrete Ring to Square Box
Extension Height in inch: 4 in.
Extension Width in inch: 4 in.
Extension Depth in inch: 2-1/8 in.
Capacity - cu-in: 30
Material: Steel
Knockouts: (10)1/2" (6)3/4"
Standard Package: 40

Square Outlet Box Partitions: Type - Concrete Ring to Square Box; Extension Height in inch - 4; Extension Width in inch - 4; Extension Depth in inch - 2-1/8; Capacity - cu-in - 30.0; Material - Steel; Knockouts - (10)1/2" (6)3/4"; Standard Package - 40