You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
COMMANDER #BC73171-K

Square Box Extension Ring 4-11/16

SKU # 62253803857
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Square Box Extension Ring
Extension Height in inch: 4-11/16 in.
Extension Width in inch: 4-11/16 in.
Extension Depth in inch: 2-1/8 in.
Capacity - cu-in: 42
Material: Steel
Knockouts: (10)1/2" (6)3/4"
Standard Package: 25

Square Outlet Box Partitions: Type - Square Box Extension Ring; Extension Height in inch - 4-11/16; Extension Width in inch - 4-11/16; Extension Depth in inch - 2-1/8; Capacity - cu-in - 42.0; Material - Steel; Knockouts - (10)1/2" (6)3/4"; Standard Package - 25