Menu Search
ABB INSTALLATION PRODUCTS #72C17

Thomas and BettsĀ® Raised Plaster Ring 4-11/16 inch Steel, Raised 1/2 inch

SKU # 78599114570
Type: Raised
Capacity: 6.3 cubic in.
Material: Steel
Standard Package: 25
Box Size: 4-11/16 in.
Corner Type: Rounded
Opening Type: 2-Device
Raised: 1/2 inch