Menu Search
ABB INSTALLATION PRODUCTS #52CADJ

Thomas and BettsĀ® Raised Plaster Ring 4 inch Steel, Raised 1/2 to 1-1/2 inch

SKU # 78599104454
Type: Raised
Capacity: 3 to 11 cubic in.
Material: Steel
Standard Package: 25
Box Size: 4 in.
Corner Type: Square Cut
Opening Type: 1-Device
Raised: 1/2 to 1-1/2 inch

Square Outlet Box Surface Covers: Type - Raised; Material - Steel; Box Size - 4 inch; Corner Type - Square Cut; Opening Type - 1-Device; Raised - 1/2 to 1-1/2 inch; Capacity - 3.0 to 11.0 cu inch; Standard Package - 25; Additional Information - Adjustable prior to final trim work

Additional Info: Adjustable prior to final trim work