Menu Search
ABB INSTALLATION PRODUCTS #52C52-1

Thomas and BettsĀ® Raised Plaster Ring 4 inch Steel, Raised 1 inch

SKU # 78599114045
Type: Raised
Capacity: 12.5 cubic in.
Material: Steel
Standard Package: 10
Box Size: 4 in.
Corner Type: Square Cut
Opening Type: 2-Device
Raised: 1 inch