Menu Search
ABB #BC52-C-00

Flat Plaster Ring 4 inch Steel, Raised 0.0 inch

SKU # 62253803443
Type: Flat
Capacity: 0.0 cubic in.
Material: Steel
Standard Package: 50
Box Size: 4 in.
Corner Type: Rounded
Opening Type: 2-Device
Raised: 0.0 inch

Square Outlet Box Surface Covers: Type - Flat; Material - Steel; Box Size - 4 inch; Corner Type - Rounded; Opening Type - 2-Device; Raised - 0.0 inch; Capacity - 0.0 cu inch; Standard Package - 50