Menu Search

COMMANDER #BC72-C-17

Raised Plaster Ring 4-11/16 inch Steel, Raised 1/2 inch

SKU: 62253806136
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Raised
Material: Steel
Box Size: 4-11/16 in.
Corner Type: Rounded
Opening Type: 2-Device
Raised: 1/2 inch
Capacity: 6.4 cubic in.
Standard Package: 20
Description
Square Outlet Box Surface Covers: Type - Raised; Material - Steel; Box Size - 4-11/16 inch; Corner Type - Rounded; Opening Type - 2-Device; Raised - 1/2 inch; Capacity - 6.4 cu inch; Standard Package - 20