Menu Search
ABB #CI72-C-13

Raised Plaster Ring 4-11/16 inch Steel, Raised 1/2 inch

SKU # 62253842347
Type: Raised
Capacity: 4.3 cubic in.
Material: Steel
Standard Package: 25
Box Size: 4-11/16 in.
Corner Type: Rounded
Opening Type: 1-Device
Raised: 1/2 inch

Square Outlet Box Surface Covers: Type - Raised; Material - Steel; Box Size - 4-11/16 inch; Corner Type - Rounded; Opening Type - 1-Device; Raised - 1/2 inch; Capacity - 4.3 cu inch; Standard Package - 25