Menu Search
COMMANDER #CI72-C-10

Raised Plaster Ring 4-11/16 inch Steel, Raised 1/8 inch

SKU # 62253842345
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Raised
Material: Steel
Box Size: 4-11/16 in.
Corner Type: Rounded
Opening Type: 1-Device
Raised: 1/8 inch
Capacity: 1.7 cubic in.
Standard Package: 20

Square Outlet Box Surface Covers: Type - Raised; Material - Steel; Box Size - 4-11/16 inch; Corner Type - Rounded; Opening Type - 1-Device; Raised - 1/8 inch; Capacity - 1.7 cu inch; Standard Package - 20