Menu Search
ABB #CI52-C-16

Raised Plaster Ring 4 inch Steel, Raised 1-1/4 inch

SKU # 62253842310
Type: Raised
Capacity: 9.5 cubic in.
Material: Steel
Standard Package: 25
Box Size: 4 in.
Corner Type: Rounded
Opening Type: 1-Device
Raised: 1-1/4 inch

Square Outlet Box Surface Covers: Type - Raised; Material - Steel; Box Size - 4 inch; Corner Type - Rounded; Opening Type - 1-Device; Raised - 1-1/4 inch; Capacity - 9.5 cu inch; Standard Package - 25