You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
COMMANDER #CI52-C-3

Raised Plaster Ring 4 inch Steel, Raised 1/2 inch

SKU # 62253842302
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Raised
Material: Steel
Box Size: 4 in.
Corner Type: Rounded
Opening Type: Round w/tapped ears 2-3/4" O.C.
Raised: 1/2 inch
Capacity: 3.4 cubic in.
Standard Package: 25

Square Outlet Box Surface Covers: Type - Raised; Material - Steel; Box Size - 4 inch; Corner Type - Rounded; Opening Type - Round w/tapped ears 2-3/4" O.C.; Raised - 1/2 inch; Capacity - 3.4 cu inch; Standard Package - 25