Menu Search
ABB #CI52-C-10

Raised Plaster Ring 4 inch Steel, Raised 1/8 inch

SKU # 62253842305
Type: Raised
Capacity: 1 cubic in.
Material: Steel
Standard Package: 50
Box Size: 4 in.
Corner Type: Square Cut
Opening Type: 1-Device
Raised: 1/8 inch

Square Outlet Box Surface Covers: Type - Raised; Material - Steel; Box Size - 4 inch; Corner Type - Square Cut; Opening Type - 1-Device; Raised - 1/8 inch; Capacity - 1.0 cu inch; Standard Package - 50