(0)

COMMANDER #BC52C49-3/4

Raised Plaster Ring 4 inch Steel, Raised 3/4 inch

SKU: 62253805632
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Raised
Material: Steel
Box Size: 4 in.
Corner Type: Square Cut
Opening Type: 1-Device
Raised: 3/4 inch
Capacity: 5.3 cubic in.
Standard Package: 25
Description
Square Outlet Box Surface Covers: Type - Raised; Material - Steel; Box Size - 4 inch; Corner Type - Square Cut; Opening Type - 1-Device; Raised - 3/4 inch; Capacity - 5.3 cu inch; Standard Package - 25