Menu Search
ABB #CI52-C-18

Raised Plaster Ring 4 inch Steel, Raised 3/4 inch

SKU # 62253842312
Type: Raised
Capacity: 10.3 cubic in.
Material: Steel
Standard Package: 25
Box Size: 4 in.
Corner Type: Square Cut
Opening Type: 2-Device
Raised: 3/4 inch

Square Outlet Box Surface Covers: Type - Raised; Material - Steel; Box Size - 4 inch; Corner Type - Square Cut; Opening Type - 2-Device; Raised - 3/4 inch; Capacity - 10.3 cu inch; Standard Package - 25