Menu Search
ABB #CI52-C-18-5/8

Raised Plaster Ring 4 inch Steel, Raised 5/8 inch

SKU # 62253842318
Type: Raised
Capacity: 8.3 cubic in.
Material: Steel
Standard Package: 25
Box Size: 4 in.
Corner Type: Rounded
Opening Type: 2-Device
Raised: 5/8 inch

Square Outlet Box Surface Covers: Type - Raised; Material - Steel; Box Size - 4 inch; Corner Type - Rounded; Opening Type - 2-Device; Raised - 5/8 inch; Capacity - 8.3 cu inch; Standard Package - 25