Menu Search
Square Outlet Box Surface Covers Raised Plaster Ring 4 inch Steel, Raised 1-1/4 inch

THOMAS & BETTS #52C52-1-1/4

Raised Plaster Ring 4 inch Steel, Raised 1-1/4 inch

SKU #78599114050
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Raised
Material: Steel
Box Size: 4 in.
Corner Type: Square Cut
Opening Type: 2-Device
Raised: 1-1/4 inch
Capacity: 15.5 cubic in.
Standard Package: 10