Menu Search
EATON #SL7-CB-D

Base Module, Black, Both Sides Mounting

SKU # 01508167780 Manufacturer Series: SL7
RoHS Compliant
Module Type: Stack Light Base
Color: Black
Mounting: Both Sides

Stack Light Base Units: Module Type - Stack Light Base; Color - Black; Mounting - Both Sides; Additional Information - Number of Modules: 2 x 5 Modules Max., Type: 70 mm, Terminals: Spring Loaded; Manufacturer Series - SL7

Additional Info: Number of Modules: 2 x 5 Modules Max., Type: 70 mm, Terminals: Spring Loaded