Menu Search
EATON #SL7-FMS-100

Base Module, Black, Horizontal Surface Mounting

SKU # 01508167785 Manufacturer Series: SL7
RoHS Compliant
Module Type: Stack Light Base
Color: Black
Mounting: Horizontal Surface

Additional Info: Number of Modules: 5 Modules Max, Tube Length: 100 mm, Type: 70 mm, Material: Aluminum Tube, Terminals: Screw