The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
EATON #SL7-CB-FW

Base Module, Black, Vertical Surface Mounting

SKU # 01508167954 Manufacturer Series: SL7
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Stack Light Base
Color: Black
Mounting: Vertical Surface

Stack Light Base Units: Module Type - Stack Light Base; Color - Black; Mounting - Vertical Surface; Additional Information - Number of Modules: 5 Modules Max., Type: 70 mm, Terminals: Spring Loaded; Manufacturer Series - SL7

Additional Info: Number of Modules: 5 Modules Max., Type: 70 mm, Terminals: Spring Loaded