Menu Search
EATON #SL7-CB-T-100

Base Tube Module, Black, Horizontal Surface Mounting

SKU # 01508167781 Manufacturer Series: SL7
RoHS Compliant
Module Type: Stack Light Base
Color: Black
Mounting: Horizontal Surface

Additional Info: Tube Length: 100 mm, Type: 70 mm, Material: Aluminum Tube, Terminals: Spring Loaded, Thread Size: 0.75 in. NPT Threaded Base