You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #SL7-CB-T-400

Base Tube Module, Black, Horizontal Surface Mounting

SKU # 01508167783 Manufacturer Series: SL7
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Stack Light Base
Color: Black
Mounting: Horizontal Surface

Additional Info: Tube Length: 400 mm, Type: 70 mm, Material: Aluminum Tube, Terminals: Spring Loaded, Thread Size: 0.75 in. NPT Threaded Base