Menu Search
EATON #SL7-CB-EMH

Stack Light Base Module, Incandescent Flashing/Steady, LED Flashing/Steady, Strobe, Black

SKU # 01508167779 Manufacturer Series: SL7
RoHS Compliant
Module Type: Stack Light Base
Light Module Types: Incandescent Flashing/Steady, LED Flashing/Steady, Strobe
Light Modules Included: Not Included
Color: Black
Mounting: Horizontal Surface

Stack Light Base Units: Module Type - Stack Light Base; Light Module Types - Incandescent Flashing/Steady, LED Flashing/Steady, Strobe; Light Modules Included - Not Included; Color - Black; Mounting - Horizontal Surface; Additional Information - Spring-Loaded Terminals; - SL7

Additional Info: Spring-Loaded Terminals