Menu Search
Stack Light Base Units Stack Light Base Unit Not Applicable Incandescent Steady, LED Flashing/Steady
EATON #E26BL

Stack Light Base Unit Not Applicable Incandescent Steady, LED Flashing/Steady

SKU # 78211411972 Manufacturer Series: E26
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Module Type: Stack Light Base Unit
Voltage: 12-240V AC/DC
Light Module Types: Incandescent Steady
Light Modules Included: None
Color: Not Applicable
Mounting: Surface

Base Units: Module Type - Stack Light Base Unit; Voltage - 12-240V AC/DC; Light Module Types - Incandescent Steady, LED Flashing/Steady; Color - Not Applicable; Mounting - Surface; Manufacturer Series - E26