Menu Search
EATON #SL7-L120-B

Light, Continuous/Steady, Blue, 110/120VAC

SKU # 01508167794 Manufacturer Series: SL7
RoHS Compliant
Type: Steady
Lamp Type: LED
Color: Blue
Rating - Voltage: 110/120V AC

The new Eaton SL7 and SL4 stacklights provide reliable control over all key processes and machine availability. Now available in two sizes, 70 mm (SL7) and 40 mm (SL4), the new stacklights are engineered to keep you informed about potential material requirements, downtime and hazards. Modules are available in a wide selection of audible, illuminating and mounting options that are well suited to adapt to any industrial application.

Additional Info: Temperature Rating: -30 to 60 deg C, Enclosure Rating: NEMA 4/4X/13, IP66