(0)

EATON #SL7-L120-W

Light, Continuous/Steady, White, 110/120VAC

SKU: 01508167957
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Steady
Lamp Type: LED
Color: White
Rating - Voltage: 110/120VAC
Manufacturer Series: SL7
Description
Stack Light Modules: Type - Steady; Lamp Type - LED; Color - White; Rating - Voltage - 110/120VAC; Additional Information - Temperature Rating: -30 to 60 deg C, Enclosure Rating: NEMA 4/4X/13, IP66; Manufacturer Series - SL7
Additional Info: Temperature Rating: -30 to 60 deg C, Enclosure Rating: NEMA 4/4X/13, IP66