Menu Search
Stack Light Modules Light, Flashing, Amber, 110/120VAC

EATON #SL7-BL120-A

Light, Flashing, Amber, 110/120VAC

SKU #01508167929
Manufacturer Series: SL7
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Flashing
Lamp Type: LED
Color: Amber
Rating - Voltage: 110/120VAC

Additional Info: Temperature Rating: -30 to 60 deg C, Enclosure Rating: NEMA 4/4X/13, IP66, Flash Frequency: 2.0Hz