Menu Search

EATON #SL7-BL24-B

Light, Flashing, Blue, 24VAC/DC

SKU: 01508167770
Manufacturer Series: SL7
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Flashing
Lamp Type: LED
Color: Blue
Rating - Voltage: 24V AC/DC
Description
Stack Light Modules: Type - Flashing; Lamp Type - LED; Color - Blue; Rating - Voltage - 24VAC/DC; Additional Information - Temperature Rating: -30 to 60 deg C, Enclosure Rating: NEMA 4/4X/13, IP66, Flash Frequency: 2.0Hz; Manufacturer Series - SL7
Additional Info: Temperature Rating: -30 to 60 deg C, Enclosure Rating: NEMA 4/4X/13, IP66, Flash Frequency: 2.0Hz