Menu Search
EATON #SL7-BL120-G

Light, Flashing, Green, 110/120VAC

SKU # 01508167926 Manufacturer Series: SL7
RoHS Compliant
Type: Flashing
Lamp Type: LED
Color: Green
Rating - Voltage: 110/120V AC

The new Eaton SL7 and SL4 stacklights provide reliable control over all key processes and machine availability. Now available in two sizes, 70 mm (SL7) and 40 mm (SL4), the new stacklights are engineered to keep you informed about potential material requi

Additional Info: Temperature Rating: -30 to 60 deg C, Enclosure Rating: NEMA 4/4X/13, IP66, Flash Frequency: 2.0Hz